Beli square measuring tool di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Complete Square
    Mulai

    Rp259.900

    TRUSCO Complete Square
    atribut:
    • Material: Stainless steel (equivalent to SUS420J2)
    • Arm x Base Length (mm): 180x101mm
    • Width (mm): 18
    • Base Width (mm): 18
    • Thickness (mm): 1.50
    • Specification: Arm surface has graduation marks in mm; Reverse side has mm graduation marks & angle markings
    • 90degrees right angle accuracy (mm): +-0.2mm
    • Purpose of Use: Inspection at right angles, injuries at right angles, etc.
  2. Niigata Seiki (SK) Carpenter Ruler Favorable (Penggaris Tukang / Siku)
    Mulai

    Rp78.900

    Niigata Seiki (SK) Carpenter Ruler Favorable (Penggaris Tukang / Siku)
    atribut:
    • Type: 0.726
    • Shape: Same Thickness
    • Scale Specification: Front four-stage/Back two-stage
    • Dimensions (mm): 325x165x15
    • Material: Stainless Steel
    • Measuring Range (cm): 30
    • TRUSCO Number: 486-5987
    • Thickness (mm): 1.2
  3. Niigata Seiki (SK) Carpenter Ruler Mini (Penggaris Tukang / Siku)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

  4. C-Mart Combination Try Square Stainless Steel
    Rating:
    100% of 100
    (1)
    Mulai

    Rp89.900

  5. Niigata Seiki (SK) Measuring Tape Kaidan (Meteran)
    Mulai

    Rp82.900

    Niigata Seiki (SK) Measuring Tape Kaidan (Meteran)
    atribut:
    • Form of Claw Mark: Moving claw (without magnet)
    • Case Material: ABS
    • Material (Tape): SK4
  6. Wipro Penggaris Siku
    Mulai

    Rp169.900

    Wipro Penggaris Siku
    atribut:
    • Dimensions (mm): 410x610x2
    • Size (cm): 40x60
  7. TORA Angle Ruller
    16%
    Rating:
    80% of 100
    (1)
    Mulai

    Rp19.900

  8. Niigata Seiki (SK) Penggaris Siku
    Rating:
    100% of 100
    (1)
    Mulai

    Rp589.900

    Niigata Seiki (SK) Penggaris Siku
    Deskripsi:
    Carpenter Square/Penggaris Siku MT-30KD. - With Kaidan Scale - Standard JIS B7516 - Material: Stainless Steel SUS4202J2 (Satin Finish) - Measuring Range: 300x150mm.
    atribut:
    • Type: Thick Wide
    • Material: Stainless Steel
  9. BAHCO Precision Square (Penggaris Siku)
    Mulai

    Rp739.900

    BAHCO Precision Square (Penggaris Siku)
    Deskripsi:
    -With higher durability than a square scale and without deviation of precision.-Can be correctly marked at 45° and 90°.-For measurement/inspection of right angle.-With milliliter gradation on both sides
    atribut:
    • Pole LengthxBase Length (mm): 400x170
    • WxBase Width (mm): 40x42
    • Thickness (mm): 1.49
    • Material: Steel Tools
  10. TORA Rubber Measuring Tape
    Mulai

    Rp25.900

    TORA Rubber Measuring Tape
    atribut:
    • Size (m): 3
    • Color: Blue-Yellow
  11. Oxford Precision Engineers Square
    Mulai

    Rp1.099.900

    Oxford Precision Engineers Square
    atribut:
    • Surface Finish: Satin Chrome
    • Grade: B
    • Shape: Square
    • Additional Features: Light weight
    • Standards Met: BS939
    • Material: Steel
  12. TRUSCO Square
    Mulai

    Rp459.900

    TRUSCO Square
    Deskripsi:
    26
    atribut:
    • Length Tolerance (mm): Total Length + / -0.2
    • Squareness (/ 100 mm): + /-0.1mm shall not exceed
    • Scale: mm Display
    • Material: Stainless Steel (SUS420J2)
    • Specification: Thick, Wide, Both Side. JIS Standard
    • Long Side (mm): 520
    • Short Side (mm): 260
    • Weight (g): 234
    • Thickness (mm): 2
    • Width (mm): 20
  13. Shinwa Rules Measuring Tape Convex High Touch Free Type (Meteran)
    Mulai

    Rp63.900

    Shinwa Rules Measuring Tape Convex High Touch Free Type (Meteran)
    Deskripsi:
    Length Tolerance- ± ((0.2mm + 0.1 L) +0.2} when containing nails: ± (0.2mm + 0.1 L) (L = measurement length unit m)
    atribut:
    • Material: Body: ABS resin
    • Scale Specification: JIS class 1
    • Nail Part: Moving nail
  14. TRUSCO Square with Base
    Mulai

    Rp1.099.900

    TRUSCO Square with Base
    atribut:
    • JIS Standard: B7526
    • Long Side Thickness (mm): 3
    • Mass (kg): 0.5
    • Material: Carbon Tool Steels
    • Pole Length x Stand Length (mm): 150 x 100
    • Purpose of Use: 2 class product: For general work assembling, can manufacturing.
    • Squareness (mm): +/-0.035
    • Stand Width (mm): 22
    • Thickness (mm): 2.5
    • Thickness (mm²): 18
    • Width (mm): 24
  15. Kenmaster Penggaris Baja Siku
    Mulai

    Rp24.900

    Kenmaster Penggaris Baja Siku
    Deskripsi:
    Siku Ukur memiliki tanda sehingga mudah untuk menentukan sudut perkiraan ataupun bidang potong. Dengan menempatkan pojok siku ukur pada titik di mana sudut memenuhi sumbu panjang dan maka dapat dilihat besaran sudut pada suatu garis yang akan diukur. Dengan siku ukur ini dapat memungkinkan anda untuk mengukur maupun membuat ukuran dalam ukuran kecil karena tersedia tanda ukuran panjang.
  16. Niigata Seiki (SK) Catch Up Scale Ruler (Penggaris / Mistar)
    Mulai

    Rp89.900

    Niigata Seiki (SK) Catch Up Scale Ruler (Penggaris / Mistar)
    Deskripsi:
    Catch Up Scale Ruler CU-15KD Standard JIS B7516 Finish Satin Increasing height of each mark makes it easier to distinguish 1mm steps. Sequential number style can be read easier because 2mm point markings. Bent up edge makes scale easy to pick.
  17. Niigata Seiki (SK) Steel Pin Gauge (Set)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.299.900

    Niigata Seiki (SK) Steel Pin Gauge (Set)
    atribut:
    • Material: Steel
    • Step: 0.01
Daftar Harga square measuring tool Terbaru October 2026
TRUSCO Complete SquareRp259.900
Niigata Seiki (SK) Carpenter Ruler Favorable (Penggaris Tukang / Siku)Rp78.900
Niigata Seiki (SK) Carpenter Ruler Mini (Penggaris Tukang / Siku)Rp109.900
C-Mart Combination Try Square Stainless SteelRp89.900
STANLEY Professional Square (Penggaris Siku)Rp259.900
Niigata Seiki (SK) Measuring Tape Kaidan (Meteran)Rp82.900
Wipro Penggaris SikuRp169.900
TORA Angle RullerRp19.900
Niigata Seiki (SK) Penggaris SikuRp589.900
BAHCO Precision Square (Penggaris Siku)Rp739.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait